Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN
Mfr # MBB-045200
Zoro # G0987420
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Projection 0.0045"
- Max. Bore Depth 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-045200
- Zoro # G0987420
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Max. Bore Depth | 0.200" |
Min. Bore Dia. | 0.0405" |
Groove Width | 0.0250" |
Neck Dia. | 0.0360" |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.0045" |
Description
0.041" Min Bore DIA x 0.200" Max Bore Depth 0.0250" Tooth Width 0.005" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CONTRACTOR SERIES 14" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (NCS14125)
- CLECO Apex Needle Scaler, 1-7/64 In. Stroke, 16 CFM (B1-C-LT)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- Micro 100 Indexable Tools