Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN
Mfr # MBB-045100X
Zoro # G0987125
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-045100X
- Zoro # G0987125
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Groove Width | 0.0250" |
Max. Bore Depth | 0.100" |
Min. Bore Dia. | 0.0405" |
Neck Dia. | 0.0360" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0045" |
Description
0.041" Min Bore DIA x 0.100" Max Bore Depth 0.0250" Tooth Width 0.005" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X50, A=100, B=33 (K0648.25211A4X50)
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 31/32 (53662)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801100)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-230750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- H & H INDUSTRIAL PRODUCTS 3/4 X 8 X 1/4" Double End Boring Bar (1015-0748)
- Micro 100 Indexable Tools