Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8"
Mfr # MBB-040200X
Zoro # G0990537
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Projection 0.0040"
- Max. Bore Depth 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-040200X
- Zoro # G0990537
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Max. Bore Depth | 0.200" |
Groove Width | 0.0250" |
Min. Bore Dia. | 0.0360" |
Neck Dia. | 0.0320" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0040" |
Description
0.036" Min Bore DIA x 0.200" Max Bore Depth 0.0250" Tooth Width 0.004" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- HOUGEN 13/16 in. X 1 in. RotaLoc Plus Annular Cutter (17826)
- WILTON 4" Industrial Drill Press Vise (11674)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- Micro 100 Indexable Boring Bars