Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100"
Mfr # MBB-040100X
Zoro # G0991255
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-040100X
- Zoro # G0991255
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Max. Bore Depth | 0.100" |
Min. Bore Dia. | 0.0360" |
Neck Dia. | 0.0320" |
Groove Width | 0.0250" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0040" |
Description
0.036" Min Bore DIA x 0.100" Max Bore Depth 0.0250" Tooth Width 0.004" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- DRILL AMERICA #2-56 HSS Plug Tap and #51 HSS Drill Bit (POU2-56)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7102)
- MICRO 100 Quick Change Boring Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- MICRO 100 Boring Bar, 4 in L, Carbide (TRG-7)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- Micro 100 Indexable Boring Bars