Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.023" Min Bore dia
Mfr # MBB-025100X
Zoro # G0985077
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-025100X
- Zoro # G0985077
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Max. Bore Depth | 0.100" |
Min. Bore Dia. | 0.0225" |
Neck Dia. | 0.0200" |
Groove Width | 0.0250" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0025" |
Description
0.023" Min Bore DIA x 0.100" Max Bore Depth 0.0250" Tooth Width 0.003" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400274)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 1-1/8-12 Natl Fine Across Flats 1-5/8 (92922)
- OX TOOLS Pro Taping Knife, Stainless Steel, OX Grip, 10" (OX-P530310)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-4802500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100500)
- Micro 100 Indexable Boring Bars