Shop All Indexable Boring Bars
Micro 100
Boring Tool, Miniature, 0.014" Min Bore dia
Mfr # MBB-015050X
Zoro # G0988778
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0015"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBB-015050X
- Zoro # G0988778
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Groove Width | 0.0250" |
Min. Bore Dia. | 0.0135" |
Max. Bore Depth | 0.050" |
Neck Dia. | 0.0120" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0015" |
Description
0.014" Min Bore DIA x 0.050" Max Bore Depth 0.0250" Tooth Width 0.002" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- ECONOLINE Dust Collector, 1/2 HP (202672-A)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-015050)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- Micro 100 Indexable Tools