Shop All Indexable Boring Bars
Micro 100
Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod
Mfr # TBBL-5
Zoro # G8308587
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Shank Dia. 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Overall Length 4 in, 6 in, 7 in, 8 in, 9 in
- Bore Dia. 0.320", 0.463", 0.625", 0.795", & 0.935"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBBL-5
- Zoro # G8308587
- UPC # 728709183397
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Overall Length | 4 in, 6 in, 7 in, 8 in, 9 in |
Bore Dia. | 0.320", 0.463", 0.625", 0.795", & 0.935" |
Smallest Bar Min. Bore Dia. | 0.3200 in |
Largest Shank Dia. | 3/4 in |
Smallest Shank Dia. | 1/4 in |
Largest Bar Min. Bore Dia. | 0.9350 in |
Details
Item | Boring Bar Set |
Number of Pieces | 5 |
Cutting Direction | Left Hand |
Material | C2 Micrograin Carbide and Steel Rod |
Includes | TBBL-750, TBBL-625, TBBL-500, TBBL-375, TBBL-250 |
Finish | Zinc Coated |
Center to Cutting Tip | 0.1950 in, 0.2760 in, 0.4830 in, 0.5600 in, 3/8 in |
Series | TBBL |
Number of Tools | 5 |
Cutter Material | C2 Micrograin Carbide and Steel Rod |
Finish - Machining | Zinc |
Shank Type - Machining | Straight |
Side Cutting Edge Angle | 5 Degrees |
Material - Machining | High Speed Steel |
Boring Bar Type | Boring |
Features | Long Shank, Sharp Corner Profile |
Cutting Application | Boring, Facing |
Description
Boring Bar Set, Boring, Number of Tools 5, Zinc, 0.1950 in, 0.2760 in, 0.4830 in, 0.5600 in, 3/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- BESSEY Replacement Spindle Assembly (3100400)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38125)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250X)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- Micro 100 Indexable Tools