Shop All Indexable Boring Bars
Micro 100
Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod
Mfr # TBB-5
Zoro # G7983771
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Shank Dia. 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Overall Length 4 in, 6 in, 7 in, 8 in, 9 in
- Bore Dia. 0.320", 0.463", 0.625", 0.795", & 0.935"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBB-5
- Zoro # G7983771
- UPC # 728709183311
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Overall Length | 4 in, 6 in, 7 in, 8 in, 9 in |
Bore Dia. | 0.320", 0.463", 0.625", 0.795", & 0.935" |
Largest Bar Min. Bore Dia. | 0.9350 in |
Smallest Bar Min. Bore Dia. | 0.3200 in |
Largest Shank Dia. | 3/4 in |
Smallest Shank Dia. | 1/4 in |
Details
Item | Boring Bar Set |
Number of Pieces | 5 |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide and Steel Rod |
Includes | TBB-750, TBB-625, TBB-500, TBB-375, TBB-250 |
Finish | Zinc Coated |
Shank Type - Machining | Straight |
Series | TBB |
Finish - Machining | Zinc |
Features | Long Shank, Sharp Corner Profile |
Side Cutting Edge Angle | 5 Degrees |
Cutter Material | C2 Micrograin Carbide and Steel Rod |
Number of Tools | 5 |
Cutting Application | Boring, Facing |
Center to Cutting Tip | 0.1950 in, 0.2760 in, 0.4830 in, 0.5600 in, 3/8 in |
Material - Machining | High Speed Steel |
Boring Bar Type | Boring |
Description
Boring Bar Set, Boring, Number of Tools 5, Zinc, 0.1950 in, 0.2760 in, 0.4830 in, 0.5600 in, 3/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 35/64 (53435)
- BURNDY Type U Crimping Die, Green (U1CRT1)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110500)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- Micro 100 Indexable Boring Bars