Shop All Indexable Boring Bars
Micro 100
Boring Bar Set, 2 1/2 in L, C2 Micrograin
Mfr # BB-5
Zoro # G7854691
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Number of Pieces 6
- Overall Length 2 1/2 in
- Bore Dia. 0.320", 0.320", 0.320", 0.360", 0.360", & 0.360"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-5
- Zoro # G7854691
- UPC # 728709113257
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Bore Dia. | 0.320", 0.320", 0.320", 0.360", 0.360", & 0.360" |
Bore Depth | 0.500", 1.000", 1.500", 0.750", 1.250", & 1.800" |
Radius | 0.0060 in |
Smallest Shank Dia. | 3/8 in |
Largest Shank Dia. | 3/8 in |
Largest Bar Max. Bore Depth | 1.8000 in |
Smallest Bar Min. Bore Dia. | 0.3200 in |
Largest Bar Min. Bore Dia. | 0.3600 in |
Smallest Bar Max. Bore Depth | 1/2 in |
Description
Boring Bar Set, Boring, Number of Tools 6, Bright (Uncoated), 0.1325 in, 0.1725 in, 3/8 in, 2 Degrees , 0.0060 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- Micro 100 Indexable Boring Bars