Shop All Indexable Boring Bars
Micro 100
Boring Bar Set, 1 1/2 in L, C2 Micrograin
Mfr # BB-1
Zoro # G8187112
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Bore Dia. 0.050", 0.060", 0.080", 0.100", 0.100", & 0.110"
- Bore Depth 0.300", 0.300", 0.300", 0.400", 0.600", & 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-1
- Zoro # G8187112
- UPC # 728709106310
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Bore Dia. | 0.050", 0.060", 0.080", 0.100", 0.100", & 0.110" |
Bore Depth | 0.300", 0.300", 0.300", 0.400", 0.600", & 0.500" |
Radius | 0.0030 in |
Largest Bar Max. Bore Depth | 0.6000 in |
Largest Bar Min. Bore Dia. | 0.1000 in |
Smallest Shank Dia. | 1/8 in |
Largest Shank Dia. | 1/8 in |
Smallest Bar Max. Bore Depth | 0.3000 in |
Smallest Bar Min. Bore Dia. | 0.0500 in |
Description
Boring Bar Set, Boring, Number of Tools 6, Bright (Uncoated), -0.0025 in, -0.0125 in, 0.0175 in, 0.0375 in, 1/8 in, 2 Degrees , 0.0030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Toolmakers Vise, 5.125" L x 3.5" W (599-752-3)
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- DRILL AMERICA m15x1.5 HSS Metric Hand Tap (DWTSMT15X1.5)
- BON TOOL Bon 83-147 Channel Mortar Scraper, 10" X 4 3/4", Wood Handle (83-147)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- HHIP 2" 7/8-20 Boring Head (1001-1011)
- Micro 100 Indexable Tools