Shop All Indexable Boring Bars
Micro 100
Boring Bar, 9 in L, Steel
Mfr # TBBL-750
Zoro # G8243392
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 9 in
- Bore Dia. 0.935"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBBL-750
- Zoro # G8243392
- UPC # 728709183427
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 9 in |
Bore Dia. | 0.935" |
Min. Bore Dia. | 0.9350 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Finish | Zinc Coated |
Application | Boring |
Offset Point | 0.5600 in |
Measurement System | Fractional Inch |
Cutting Application | Boring |
Series | TBBL |
Compatible with Product Type | Micro-Quik Tool Holder |
Center to Cutting Tip | 0.5600 in |
Boring Bar Type | Boring |
Shank Type - Machining | Straight |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.5600 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- IRWIN 12 in. X 2-1/2 in. D F Clamp Set 600 lb (IRHT83240)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- Micro 100 Indexable Boring Bars