Shop All Indexable Boring Bars
Micro 100
Boring Bar, 9 in L, Steel
Mfr # TBB-750
Zoro # G7472473
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Shank Dia. 3/4 in
- Bore Dia. 0.935"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBB-750
- Zoro # G7472473
- UPC # 728709183342
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 9 in |
Shank Dia. | 3/4 in |
Bore Dia. | 0.935" |
Min. Bore Dia. | 0.9350 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Measurement System | Fractional Inch |
Series | TBB |
Boring Bar Type | Boring |
Compatible with Product Type | Micro-Quik Tool Holder |
Cutting Application | Boring |
Offset Point | 0.5600 in |
Center to Cutting Tip | 0.5600 in |
Shank Type - Machining | Straight |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.5600 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Felt Polishing Pad 3"X.25" Grip White (MPADFP-3)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070500X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- Micro 100 Indexable Tools