Shop All Indexable Boring Bars
Micro 100
Boring Bar, 83mm L, C2 Micrograin Carbide
Mfr # ITM-121150
Zoro # G7883872
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12mm
- Overall Length 83mm
- Max. Depth 50mm
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITM-121150
- Zoro # G7883872
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 12mm |
Overall Length | 83mm |
Max. Depth | 50mm |
Hole Dia. | 11.4mm |
Radius | 0.050 mm |
Groove Width | 3.710 mm |
Min. Bore Dia. | 11.400 mm |
Split Length | 6.90 mm |
Thread Size | 2.0-4.0 |
Max. Bore Depth | 50.00 mm |
Neck Dia. | 8.080 mm |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Style | Internal Threading Tool |
Finish | Uncoated |
Projection | 3.2mm |
Offset | 1.85 mm |
Included Angle | 60 Degrees |
Description
11.400 mm Min Bore DIA x 50.00 mm Max Bore Depth x 3.710 mm Tooth Width x 3.230 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length x 0.050 mm Radius 2.0-4.0 - Carbide UN Thread Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Aluminium Oxide Grinding Stone (945)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- REMGRIT Remgrit 2-1/4", Carbide Grit Hole Saw (G036)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- Micro 100 Indexable Tools