Shop All Indexable Boring Bars
Micro 100
Boring Bar, 83.00mm L, Carbide
Mfr # BBM-121232
Zoro # G8244966
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Overall Length 83.00mm
- Bore Dia. 12 mm
- Cutting Direction Right Hand
- Bore Depth 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-121232
- Zoro # G8244966
- UPC # 728709117194
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 12.00mm |
Overall Length | 83.00mm |
Bore Dia. | 12 mm |
Bore Depth | 32 mm |
Min. Bore Dia. | 12.00mm |
Max. Bore Depth | 32.00mm |
Groove Width | 6.350 mm |
Neck Dia. | 8.990 mm |
Split Length | 6.90 mm |
Description
Boring Bar, Boring, Bright (Uncoated), 6.00mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8" Lg Black Finish Adjustabl (708S)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200600S)
- Micro 100 Indexable Boring Bars