Shop All Indexable Boring Bars
Micro 100
Boring Bar, 8 in L, Steel
Mfr # TBBL-625
Zoro # G8404821
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 8 in
- Bore Dia. 0.795"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBBL-625
- Zoro # G8404821
- UPC # 728709183410
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 8 in |
Bore Dia. | 0.795" |
Min. Bore Dia. | 0.7950 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Shank Type - Machining | Straight |
Cutting Application | Boring |
Boring Bar Type | Boring |
Measurement System | Fractional Inch |
Series | TBBL |
Compatible with Product Type | Micro-Quik Tool Holder |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Offset Point | 0.4830 in |
Center to Cutting Tip | 0.4830 in |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.4830 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424010F)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- WALTER SURFACE TECHNOLOGIES 3/4 X 1 Icecut Annular Core Cutters Weldon Shank (05B012)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-3601600X)
- Micro 100 Indexable Boring Bars