Shop All Indexable Boring Bars
Micro 100
Boring Bar, 7 in L, Steel
Mfr # TBBL-500
Zoro # G7897766
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 1/2 in
- Bore Dia. 0.625"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBBL-500
- Zoro # G7897766
- UPC # 728709183403
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.625" |
Min. Bore Dia. | 5/8 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Center to Cutting Tip | 3/8 in |
Offset Point | 3/8 in |
Series | TBBL |
Compatible with Product Type | Micro-Quik Tool Holder |
Shank Type - Machining | Straight |
Cutting Application | Boring |
Boring Bar Type | Boring |
Measurement System | Fractional Inch |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 3/8 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD13006)
- MILWAUKEE TOOL 3/16" Thunderbolt Black Oxide Drill Bit (48-89-2718)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.320" Min Bore dia (BB-3202500SX)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230800A)
- Micro 100 Indexable Boring Bars