Shop All Indexable Boring Bars
Micro 100
Boring Bar, 7 in L, Steel
Mfr # TBB-500
Zoro # G4358094
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 1/2 in
- Bore Dia. 0.625"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBB-500
- Zoro # G4358094
- UPC # 728709183328
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.625" |
Min. Bore Dia. | 5/8 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Boring Bar Type | Boring |
Cutting Application | Boring |
Center to Cutting Tip | 0.3750 in |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Compatible with Product Type | Micro-Quik Tool Holder |
Shank Type - Machining | Straight |
Offset Point | 3/8 in |
Series | TBB |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.3750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- Micro 100 Indexable Tools