Shop All Indexable Boring Bars
Micro 100
Boring Bar, 6 in L, Carbide
Mfr # BB-4903500S
Zoro # G8474794
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Bore Depth 3.500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-4903500S
- Zoro # G8474794
- UPC # 728709113035
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 3.500" |
Max. Bore Depth | 3-1/2 in |
Min. Bore Dia. | 0.4900 in |
Neck Dia. | 0.3680" |
Groove Width | 0.3000" |
Split Length | 0.320" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801100)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4901500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNL4)
- Micro 100 Indexable Boring Bars