Shop All Indexable Boring Bars
Micro 100
Boring Bar, 6 in L, Carbide
Mfr # BB-4903000S
Zoro # G8269527
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Bore Depth 3.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-4903000S
- Zoro # G8269527
- UPC # 728709112977
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 3.000" |
Max. Bore Depth | 3 in |
Min. Bore Dia. | 0.4900 in |
Groove Width | 0.3000" |
Split Length | 0.320" |
Neck Dia. | 0.3680" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- WESTWARD Moil Point Chisel, 1.250 In., 11 In., Round (4MHD5)
- VIKING Die Grinder, Micro, 1/8" Collet Size, 6" L (VT3400)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (67-205)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- Micro 100 Indexable Boring Bars