Shop All Indexable Boring Bars
Micro 100
Boring Bar, 6 in L, Carbide
Mfr # BB-4903000
Zoro # G8474383
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 6 in
- Bore Dia. .490"
- Cutting Direction Right Hand
- Bore Depth 3.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-4903000
- Zoro # G8474383
- UPC # 728709112953
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Bore Dia. | .490" |
Bore Depth | 3.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.4900 in |
Max. Bore Depth | 3 in |
Neck Dia. | 0.3680" |
Split Length | 0.320" |
Groove Width | 0.3000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- Micro 100 Indexable Tools