Shop All Indexable Boring Bars
Micro 100
Boring Bar, 50.00mm L, Carbide
Mfr # BBM-040415G
Zoro # G7866101
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.00mm
- Shank Dia. 4.00mm
- Bore Dia. 4 mm
- Cutting Direction Right Hand
- Bore Depth 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-040415G
- Zoro # G7866101
- UPC # 728709116036
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 50.00mm |
Shank Dia. | 4.00mm |
Bore Dia. | 4 mm |
Bore Depth | 15 mm |
Max. Bore Depth | 15.00mm |
Min. Bore Dia. | 4.00mm |
Groove Width | 2.160 mm |
Neck Dia. | 3.000 mm |
Split Length | 2.50 mm |
Description
Boring Bar, Boring, TiN, 2.00mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700" (BB-200700X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- H & H INDUSTRIAL PRODUCTS 4 Piece 1/4-1/2" Double-End Boring Bar Set (1001-0007)
- Micro 100 Indexable Boring Bars