Shop All Indexable Boring Bars
Micro 100
Boring Bar, 50.00mm L, Carbide
Mfr # BBM-040213G
Zoro # G8031992
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 50.00mm
- Shank Dia. 4.00mm
- Bore Dia. 2 mm
- Bore Depth 13 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BBM-040213G
- Zoro # G8031992
- UPC # 728709115794
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 50.00mm |
Shank Dia. | 4.00mm |
Bore Dia. | 2 mm |
Bore Depth | 13 mm |
Min. Bore Dia. | 2.00mm |
Max. Bore Depth | 13.00mm |
Neck Dia. | 1.500 mm |
Groove Width | 2.160 mm |
Split Length | 2.50 mm |
Description
Boring Bar, Boring, TiN, 0.00mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Ripping Hammer, 5-3/8" Head, 11-3/4"Handle (E3-16S)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- BIG HORN 20 oz Mallet (22110)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-O (C71085)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- Micro 100 Indexable Boring Bars