Shop All Indexable Boring Bars
Micro 100
Boring Bar, 50.00mm L, Carbide
Mfr # BBM-040104
Zoro # G8366181
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.00mm
- Overall Length 50.00mm
- Bore Dia. 1 mm
- Cutting Direction Right Hand
- Bore Depth 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-040104
- Zoro # G8366181
- UPC # 728709115572
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 4.00mm |
Overall Length | 50.00mm |
Bore Dia. | 1 mm |
Bore Depth | 4 mm |
Max. Bore Depth | 4.00mm |
Min. Bore Dia. | 1.00mm |
Groove Width | 1.270 mm |
Split Length | 1.70 mm |
Neck Dia. | 0.760 mm |
Description
Boring Bar, Boring, Bright (Uncoated), -1.00mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Magnetic Bit Holding Screwdriver Handle (82783H)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- ANVIL 212 10 GAL STL MED PIPE CLAMP (0500345145)
- BLACK & DECKER Screw, Panslotdg.8-36x5/8In Black Oxide (464285-00)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- Micro 100 Indexable Tools