Shop All Indexable Boring Bars
Micro 100
Boring Bar, 5 in L, Steel
Mfr # TBB-312
Zoro # G7909465
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 5/16 in
- Bore Dia. 0.413"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBB-312
- Zoro # G7909465
- UPC # 728709183298
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 5/16 in |
Bore Dia. | 0.413" |
Min. Bore Dia. | 0.4130 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Finish | Zinc Coated |
Application | Boring |
Boring Bar Type | Boring |
Shank Type - Machining | Straight |
Cutting Application | Boring |
Series | TBB |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Measurement System | Fractional Inch |
Center to Cutting Tip | 0.2570 in |
Compatible with Product Type | Micro-Quik Tool Holder |
Offset Point | 0.2570 in |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.2570 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/2)
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- Micro 100 Indexable Tools