Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Steel
Mfr # TBBL-250
Zoro # G7958912
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 1/4 in
- Bore Dia. 0.320"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBBL-250
- Zoro # G7958912
- UPC # 728709183366
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/4 in |
Bore Dia. | 0.320" |
Min. Bore Dia. | 0.3200 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Application | Boring |
Finish | Zinc Coated |
Cutting Application | Boring |
Center to Cutting Tip | 0.1950 in |
Shank Type - Machining | Straight |
Boring Bar Type | Boring |
Series | TBBL |
Compatible with Product Type | Micro-Quik Tool Holder |
Measurement System | Fractional Inch |
Offset Point | 0.1950 in |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.1950 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15046)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- HHIP 5-1/2 X 3/4" Round Shank Indexable Boring Bar (1001-0785)
- Micro 100 Indexable Tools