Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Steel
Mfr # TBB-250
Zoro # G7949033
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 4 in
- Bore Dia. 0.320"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TBB-250
- Zoro # G7949033
- UPC # 728709183281
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Bore Dia. | 0.320" |
Min. Bore Dia. | 0.3200 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Finish | Zinc Coated |
Application | Boring |
Measurement System | Fractional Inch |
Series | TBB |
Boring Bar Type | Boring |
Shank Type - Machining | Straight |
Offset Point | 0.1950 in |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Compatible with Product Type | Micro-Quik Tool Holder |
Center to Cutting Tip | 0.1950 in |
Cutting Application | Boring |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.1950 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Continuous Rim Glass Tile Blade (DWA4769)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- MILWAUKEE TOOL Impact Wrench, Cordless, Full-Size, 18VDC, Series: M18 FUEL (2867-22, 48-11-1880)
- WESTWARD Ratcheting Wrench Set, Combination (34D938)
- MICRO 100 Carbide Boring Standard Right Hand, AlTiN Coated (BB6-4602000X)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- Micro 100 Indexable Boring Bars