Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # TRG-7
Zoro # G7799671
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 7/16 in
- Bore Dia. 7/16"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TRG-7
- Zoro # G7799671
- UPC # 728709185346
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 7/16 in |
Bore Dia. | 7/16" |
Min. Bore Dia. | 7/16 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Carbide |
Finish | Zinc Coated |
Application | Boring |
Features | Zinc Coated Shank |
Boring Bar Type | Forming Tool |
Series | TRG |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Cutting Application | Boring |
Material - Machining | Carbide |
Description
Boring Bar, Forming Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 4" Precision Bevel Edge Square (4901-0023)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- Micro 100 Indexable Tools