Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # BB-3203000S
Zoro # G8331802
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 3.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3203000S
- Zoro # G8331802
- UPC # 728709111529
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Bore Dia. | .320" |
Bore Depth | 3.000" |
Max. Bore Depth | 3 in |
Min. Bore Dia. | 0.3200 in |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Split Length | 0.245" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- PROTO 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J7327M)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-025100)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030125X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- Micro 100 Indexable Tools