Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # BB-3202500SG
Zoro # G7930334
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3202500SG
- Zoro # G7930334
- UPC # 728709111475
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Bore Dia. | .320" |
Bore Depth | 2.500" |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 2-1/2 in |
Split Length | 0.245" |
Groove Width | 0.2000" |
Neck Dia. | 0.2400" |
Description
Boring Bar, Boring, TiN, 0.1330 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- Micro 100 Indexable Tools