Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # BB-3202500G
Zoro # G8053701
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3202500G
- Zoro # G8053701
- UPC # 728709111451
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Bore Dia. | .320" |
Bore Depth | 2.500" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 2-1/2 in |
Groove Width | 0.2000" |
Split Length | 0.245" |
Neck Dia. | 0.2400" |
Description
Boring Bar, Boring, TiN, 0.1330 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID WRENCHTGKM Wrench Kit Metric (TGR86001)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle (6DWN7)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/2-13 Thread Size, 2-3/8" Dia., Blind Tap (GN8C----R7-BS21)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- Micro 100 Indexable Boring Bars