Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4 in L, Carbide
Mfr # BB-3202000
Zoro # G4400767
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Bore Dia. .320"
- Cutting Direction Right Hand
- Bore Depth 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3202000
- Zoro # G4400767
- UPC # 728709111383
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Bore Dia. | .320" |
Bore Depth | 2.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.3200 in |
Max. Bore Depth | 2 in |
Neck Dia. | 0.2400" |
Split Length | 0.245" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.1330 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN CORNER TROWEL 4""X5"" (CT911)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020100X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- Micro 100 Indexable Tools