Shop All Indexable Boring Bars
Micro 100
Boring Bar, 4-1/2 in L, Carbide
Mfr # QRB-4601800X
Zoro # G7896366
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 1.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRB-4601800X
- Zoro # G7896366
- UPC # 728709164099
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 1.80" |
Radius | 0.0080 in |
Max. Bore Depth | 1.8000 in |
Min. Bore Dia. | 0.4600 in |
Corner Radius | 0.008" |
Groove Width | 0.2000" |
Neck Dia. | 0.3000" |
Description
Boring Bar, Reverse Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- WILLIAMS HaMMer Tip Tough, 1-1/2in. (HSF-15T)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750X)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated (PBT6-3001600X)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- Micro 100 Indexable Boring Bars