Shop All Indexable Boring Bars
Micro 100
Boring Bar, 38.00mm L, Carbide
Mfr # MBBM-008030
Zoro # G7960102
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.00mm
- Shank Dia. 3.00mm
- Bore Dia. 0.8 mm
- Bore Depth 3.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBBM-008030
- Zoro # G7960102
- UPC # 728709142615
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 38.00mm |
Shank Dia. | 3.00mm |
Bore Dia. | 0.8 mm |
Bore Depth | 3.00 mm |
Max. Bore Depth | 3.00mm |
Min. Bore Dia. | 0.80mm |
Neck Dia. | 0.640 mm |
Groove Width | 0.640 mm |
Description
Boring Bar, Boring, Bright (Uncoated), 0.48mm, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Polyblend Sanded Grout, Solid Powder, Characteristic, Charcoal, 7 lb Box (PBPG607-4)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9090)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-14)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- Micro 100 Indexable Boring Bars