Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3" L, C2 Micrograin Carbide
Mfr # SAT-1500-9
Zoro # G8331477
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length 3"
- Cutting Direction Right Hand
- Max. Depth 1.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SAT-1500-9
- Zoro # G8331477
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3" |
Max. Depth | 1.500" |
Hole Dia. | .490" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.4900" |
Split Length | 0.275" |
Flat Width | 0.042" |
Neck Dia. | 0.3650" |
Groove Width | 0.1040" |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Style | Stub ACME Threading Tool |
Finish | Uncoated |
Projection | .120" |
Offset | 0.052" |
Description
0.4900" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.1040" Tooth Width x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- J.W. WINCO DIN98-AL-25-D Revolving Handle Aluminum (25WG58/D)
- DRILL AMERICA NO.2 Drift Key for 2MT (DWDDRIFTS2)
- IRWIN 316x12 Step Drill (10232)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- HHIP 3-3/8 X 3/4" Round Shank Indexable Boring Bar (1001-0771)
- Micro 100 Indexable Boring Bars