Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # TRG-5
Zoro # G4342265
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 5/16 in
- Bore Dia. 5/16"
- Cutting Direction Right Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TRG-5
- Zoro # G4342265
- UPC # 728709185322
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Bore Dia. | 5/16" |
Min. Bore Dia. | 5/16 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Carbide |
Application | Boring |
Finish | Zinc Coated |
Shank Type - Machining | Straight |
Boring Bar Type | Forming Tool |
Measurement System | Fractional Inch |
Features | Zinc Coated Shank |
Cutting Application | Boring |
Series | TRG |
Material - Machining | Carbide |
Description
Boring Bar, Forming Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Portable Table Saw, 120 VAC, 15 A, 10 in Dia Blade, 58 in Arbor, 30 in Rip Capacity Right (4100XC-10)
- CRESCENT NICHOLSON 16" Flat Double Cut Bastard File - Boxed (03980NN)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- Micro 100 Indexable Tools