Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # QRB-4601000X
Zoro # G7975667
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRB-4601000X
- Zoro # G7975667
- UPC # 728709164037
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.4600 in |
Max. Bore Depth | 1 in |
Corner Radius | 0.008" |
Neck Dia. | 0.3000" |
Groove Width | 0.2000" |
Description
Boring Bar, Reverse Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- MILWAUKEE TOOL 3/8 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9087)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- Micro 100 Indexable Tools