Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # QBT-3601600X
Zoro # G8109001
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBT-3601600X
- Zoro # G8109001
- UPC # 728709155509
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1.60" |
Radius | 0.0060 in |
Min. Bore Dia. | 0.3600 in |
Max. Bore Depth | 1.6000 in |
Neck Dia. | 0.3100" |
Groove Width | 0.1420" |
Split Length | 0.220" |
Corner Radius | 0.006" |
Description
Boring Bar, Top Rake Chipbreaker, AlTiN, 0.1730 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- WILTON Pipe Jaws Per Pair (2900830)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-100700)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- KYOCERA Micro Bar, for Steel Boring (EZBR040035ST015HPR1225)
- Micro 100 Indexable Tools