Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # BBL-4901500
Zoro # G8256613
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .490"
- Bore Depth 1.500"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BBL-4901500
- Zoro # G8256613
- UPC # 728709115510
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .490" |
Bore Depth | 1.500" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1-1/2 in |
Min. Bore Dia. | 0.4900 in |
Split Length | 0.320" |
Groove Width | 0.3000" |
Neck Dia. | 0.3680" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6265)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- HHIP BBS8 Indexable Boring Bar (1030-0500)
- Micro 100 Indexable Tools