Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # BB-490750S
Zoro # G7917962
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-490750S
- Zoro # G7917962
- UPC # 728709113219
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | .750" |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.4900 in |
Neck Dia. | 0.3680" |
Split Length | 0.320" |
Groove Width | 0.3000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO 7 In. Forged Steel Handle Scratch Awl (0431-0)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- GWS TOOL GROUP 311522 End Mill (311522)
- HUSQVARNA Primary Filter- Filter Sock (502573001)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- Micro 100 Indexable Boring Bars