Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3 in L, Carbide
Mfr # BB-490750
Zoro # G4402212
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .490"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-490750
- Zoro # G4402212
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .490" |
Bore Depth | .750" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.4900 in |
Split Length | 0.320" |
Neck Dia. | 0.3680" |
Groove Width | 0.3000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- BESSEY Toggle Clamp Adaptor, For MFT Table (STC-SET-T20)
- DIABLO MORTISING RTR BIT 1/2""D (DR16100)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- Micro 100 Indexable Tools