Shop All Indexable Boring Bars
Micro 100
Boring Bar, 3-1/2 in L, Carbide
Mfr # QBT-3002100
Zoro # G8024177
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .300"
- Cutting Direction Right Hand
- Bore Depth 2.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBT-3002100
- Zoro # G8024177
- UPC # 728709155455
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .300" |
Bore Depth | 2.10" |
Radius | 0.0060 in |
Max. Bore Depth | 2.1000 in |
Min. Bore Dia. | 0.3000 in |
Split Length | 0.220" |
Groove Width | 0.1420" |
Neck Dia. | 1/4" |
Corner Radius | 0.006" |
Description
Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.1130 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12 oz Mallet (22106)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 17/32 (C20734)
- KRAFT TOOL Square End Magnesium Ha, 15-1/2" x 3-1/8 (CF079PF)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- HHIP MT2 Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0081)
- Micro 100 Indexable Tools