Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QRB-180500
Zoro # G8077237
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRB-180500
- Zoro # G8077237
- UPC # 728709163665
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Radius | 0.0050 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1800 in |
Neck Dia. | 0.1000" |
Groove Width | 0.1000" |
Corner Radius | 0.005" |
Description
Boring Bar, Reverse Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. SAE Combination Wrench (45-96-9416)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 8" - 100-700-B08 (100-700-B08)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- Micro 100 Indexable Tools