Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-230750X
Zoro # G8444107
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-230750X
- Zoro # G8444107
- UPC # 728709163375
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | .750" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 3/4 in |
Corner Radius | 0.008" |
Groove Width | 0.0670" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0738 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- BOJO TOOLS Angled Push/Pull Extreme Scraper (ATH-24-XNGL)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- MICRO 100 Indexable Boring Bar, A06J SDUCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0932)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- Micro 100 Indexable Boring Bars