Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-230750
Zoro # G8468801
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-230750
- Zoro # G8468801
- UPC # 728709163368
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Bore Dia. | .230" |
Bore Depth | .750" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 3/4 in |
Groove Width | 0.0670" |
Neck Dia. | 0.1500" |
Corner Radius | 0.008" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Flat #12 .250 Id (41592)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- ESTWING Drill and Impact Driver Holster (94755)
- KLEIN TOOLS 0.875-Inch Knockout Die for 1/2-Inch Conduit (53820)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1800-12)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100800)
- HHIP S-STUCR/STFCR 8-2 Indexable Boring Bar (1004-2500)
- Micro 100 Indexable Boring Bars