Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-180750
Zoro # G8157633
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-180750
- Zoro # G8157633
- UPC # 728709163306
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .750" |
Radius | 0.0080 in |
Max. Bore Depth | 3/4 in |
Min. Bore Dia. | 0.1800 in |
Groove Width | 0.0670" |
Corner Radius | 0.008" |
Neck Dia. | 0.1000" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- INSIZE Center Gage, Steel (4810-55)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Thread Relief Boring Bar, 2-1/2 in L, C2 Mircograin Carbide (MTR-500)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1800-12)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- Micro 100 Indexable Boring Bars