Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-160750
Zoro # G8407646
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-160750
- Zoro # G8407646
- UPC # 728709163245
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | .750" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 3/4 in |
Neck Dia. | 0.1100" |
Groove Width | 0.0420" |
Corner Radius | 0.008" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- Micro 100 Indexable Tools