Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-1601000X
Zoro # G8135382
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-1601000X
- Zoro # G8135382
- UPC # 728709163214
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.1600 in |
Corner Radius | 0.008" |
Neck Dia. | 0.1100" |
Groove Width | 0.0420" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0663 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- SLIDE SLEDGE Pin Driver, 7/8 In Dia, 11 1/2 In L (213102)
- ICS Rear Handle Ground Support (543972)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH32 SDUCR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH32 SDUCR3-CFT)
- Micro 100 Indexable Boring Bars