Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-1601000
Zoro # G7859923
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .160"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-1601000
- Zoro # G7859923
- UPC # 728709163207
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .160" |
Bore Depth | 1.00" |
Radius | 0.0080 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.1600 in |
Neck Dia. | 0.1100" |
Corner Radius | 0.008" |
Groove Width | 0.0420" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Keyed Chuck Adapter Kit, Steel (CH01)
- POWERBUILT 3/8" Drive 22Mm 12Pt Socket (641221)
- ZORO SELECT Chucking Reamer, 0.3760 In., 6 Flute, HSS (11V420)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- Micro 100 Indexable Boring Bars