Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QPR-120750
Zoro # G8205985
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-120750
- Zoro # G8205985
- UPC # 728709163184
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .750" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 3/4 in |
Corner Radius | 0.008" |
Neck Dia. | 0.0700" |
Groove Width | 0.0420" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0263 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Strain Relief Bushing, PK2 (PN2E04010G)
- SEYMOUR MIDWEST MICHIGAN AXE WOOD 36""L (41847)
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- Micro 100 Indexable Tools