Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2 in L, Carbide
Mfr # QBT-070600
Zoro # G8137744
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .070"
- Cutting Direction Right Hand
- Bore Depth .600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBT-070600
- Zoro # G8137744
- UPC # 728709154915
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .070" |
Bore Depth | .600" |
Radius | 0.0040 in |
Min. Bore Dia. | 0.0700 in |
Max. Bore Depth | 0.6000 in |
Neck Dia. | 0.0550" |
Corner Radius | 0.004" |
Split Length | 0.080" |
Groove Width | 0.0430" |
Description
Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), -0.0240 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Flat Double Cut Second File - Boxed (03797NN)
- PROTO Push/Puller Medium Leg (J4240L)
- PROTO 1/2" Drive Universal Impact Socket Set, 8 pcs (J72145)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025075)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- Micro 100 Indexable Tools